Fall Safe Flex Comfort Climbing Safety Harness, Sternal ALQC, 2 D-Rings, S/M
Write a Review
|
Questions & Answers (0)
Product Description
Reflective CROC comfort padding at the back, shoulders and legs for extra breathability and comfort, designed to stand out Anodized aluminum buckles, D-rings and torso adjusters for lightweight and extra robustness. ANSI-compliant re-usable lanyard keepers for fast and easy stowing of snap hooks and carabiners. Integrated personal SRL adapter allows a user to quickly attach and detach a personal SRL
PRICE
$289.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 310 lbs |
| Size | S/M |
Product Details
| Type | Climbing Harness |
| Belt | No |
| Padding | Yes |
| Ring Type | D-Ring |
| Color | Yellow/Black |
| Series | Flex Comfort |
| Front D-Ring | Yes |
| Padding Location | Back, Leg, Shoulder |
| Leg Connection Type | Quick Connect |
| Chest Connection Type | Quick Connect |
| Back D-Ring | Yes |
| Material | Aluminum |
| Package Quantity | 1 |
| D-Ring | 2 |
| Manufacturers Part Number | FS242ICD-S/M |
| Leg Strap Buckle | Quick-Connect |
| Harness Connection | Back D-Ring |
| Chest Strap Buckle | Quick-Connect |
| Brand | Fall Safe |
Compliance & Certifications
| Certifications | ANSI |