Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB2097178

MPN #: 7100204366

3M™ DBI-SALA® 1500100 Tape Measure Sleeve And Holster (Belt) With Retractor

Product Description
3M™ DBI-SALA® 1500100 Tape Measure Sleeve And Holster (Belt) With Retractor1500100

The 3M™ DBI-SALA® Tape Measure Sleeve conforms to the size of virtually any tape measure and allows your tool to be safely tethered while working at height. The sleeve is constructed from a heavy-duty neoprene material and is designed to be used with our Tape Measure Retractor Holster (sold separately), or on its own using a belt clip on the back of the sleeve. A belt clip on the back of the sleeve allows the sleeve to be holstered quickly. A D-ring on the sleeve allows the user to tie off their tape measure.
  • Tape measure holster with retractor and sleeve combination
  • Conforms to many tape measure sizes up to 25 ft. (7.62 m)
  • Built-in belt/holster clip
  • High visibility reflectors
  • 52 in. (132 cm) length with 1.5 lb. (0.7 kg) capacity
PRICE
$97.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-3/16 in
Width1-7/8 in
Height4-1/4 in
Weight0.7 lbs

Product Details

StyleTape Measure Sleeve and Holster
TypeFall Protection For Tools
MaterialNeoprene
Package Quantity1
DescriptionTape Measure Sleeve And Holster (Belt) With Retractor
ColorBlack
Manufacturers Part Number7100204366
Brand3M DBI-SALA