Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB2097317

MPN #: 7100311718

3M™ DBI-SALA® 1500098 Tape Measurer Holster (Belt) With Retractor

Product Description
3M™ DBI-SALA® 1500098 Tape Measurer Holster (Belt) With Retractor1500098

The 3M™ DBI-SALA® Tape Measure Retractor Holster is designed to be used with the Tape Measure Sleeve. Together, these products allow tape measures to be quickly tethered and holstered. A retractor feeds through the back of the holster and can be connected to a D-ring on a 3M™ DBI-SALA® Tape Measure Sleeve. D-rings on both sides of the holster allow for an alternative means of tethering the Tape Measure Sleeve.
  • Tape measure holster with built-in retractor tether
  • Fits most tape measure tools
  • High Visibility Reflectors
  • 52 in. (132 cm) length with 1.5 lb. (0.7 kg) capacity
PRICE
$79.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4-1/4 in
Weight0.4 lbs

Product Details

StyleTape Measure Holster
TypeFall Protection For Tools
Package Quantity1
DescriptionTape Measurer Holster (Belt) With Retractor
ColorBlack
Manufacturers Part Number7100311718
Brand3M DBI-SALA