Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Magliner

Model # :WBB3787578

MPN #: 63017

Magliner® AC Battery Charger For Motorized Product, 24V

Product Description
Keep your Magliner® Motorized U-Boat and other 24V motorized products fully charged and ready to work with this genuine AC Battery Charger. This charger is specifically designed for Magliner's® 24V motorized systems, ensuring proper charging and battery longevity.

Features:
  • 24V AC battery charger
  • Compatible with Motorized U-Boat and other 24V motorized products
  • LED indicator lights show charging status
  • Automatic shutoff prevents overcharging
  • Standard AC outlet compatible (110V/120V)
For best results, charge batteries after each use and maintain full charge during storage periods. Covered by Magliner's® standard 1-year warranty.

PRICE
$99.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-5/8 in
Weight1 lbs

Product Details

Assembly RequiredNo
MaterialPlastic
ColorBlack
Manufacturers Part Number63017
BrandMagliner

Warranty

Warranty1 Year