Stryker Lifepak® 15 Single Battery Charger, DC Input, Gray
Write a Review
|
Questions & Answers (0)
Product Description
The Lifepak® 15 Single Battery Charger with DC Input is designed to recharge compatible Lifepak® batteries using a direct current (DC) power source. The charger provides a convenient charging solution for environments where DC power is available, including emergency vehicles and transport systems.
Engineered for reliable charging performance, the charger supports efficient battery maintenance so that monitoring systems remain ready for use during emergency response and patient care.
Designed for use with compatible Lifepak® monitoring and defibrillation systems, the single battery charger supports dependable battery management in EMS, transport, and clinical environments.
Engineered for reliable charging performance, the charger supports efficient battery maintenance so that monitoring systems remain ready for use during emergency response and patient care.
Designed for use with compatible Lifepak® monitoring and defibrillation systems, the single battery charger supports dependable battery management in EMS, transport, and clinical environments.
PRICE
$155.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Depth | 8 in |
| Height | 6 in |
| Weight | 1 lbs |
Product Details
| Type | Battery Charger |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 11996-000375 |
| Brand | Stryker |