Puma DE07, D.C. Direct Drive Oil-Less Air Compressor, 12V, 0.75 HP
Write a Review
|
Questions & Answers (0)
Product Description
Puma DE07, D.C. Direct Drive Oil-Less Air Compressor, 12V, 0.75 HP—D.C. Direct Drive Oil-Less Series
Mounting possible in any orientation due to oil-less design
Pump design allows for lowered noise level and improved cooling while in operation
Cylinder head and cylinder features deep cooling fin design for high efficiency cooling
Motor features oversized cooling fan for increased cooling capabilities and to prevent motor from overheating
100% Duty cycle
Ideal for agriculture, construction, off-road vehicles, and applications where 12V power is the only power source available
PRICE
$459.95
This product will be restocked by Oct 27, 2026
Free Shipping Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-1/5 in |
| Width | 7-1/2 in |
| Height | 11 in |
| Weight | 19 lbs |
Product Details
| Oil Type | Oil Lubricated |
| Horsepower | 0.75 HP |
| Oil System | Splash Lubricated |
| Pump Drive | Direct Drive |
| Color | Gray |
| Pump Material | Aluminum |
| CFM @ 40 PSI | 2 CFM |
| Amperage | 46 A |
| Max PSI | 135 psi |
| Voltage | 12 V |
| Manufacturers Part Number | DE07 |
| Pump Type | Single-Stage |
| CFM @ 90 PSI | 1.36 CFM |
| Brand | Puma |
Warranty
| Warranty | 1 yr |