DEWALT® Belt Drive Portable Vertical Electric Air Compressor, 1.9 HP, 25 Gallon, 6.2 CFM
Write a Review
|
Questions & Answers (0)
Product Description
Power through the toughest jobs with the 25-Gallon 200 PSI Oil-Lubricated Belt Drive Portable Vertical Electric Air Compressor - a heavy-duty workhorse engineered for serious performance and long-lasting durability. With a maximum 200 PSI, it delivers 76% longer air tool run time compared to 30-gallon 155 PSI belt drive models, and 53% more run time than a standard 20-gallon 155 PSI compressor, so you can work longer without interruption. At 6.2 SCFM at 90 PSI, it's capable of powering a wide range of demanding air tools with ease. Built with precision automotive-style pistons, a one-piece connecting rod, and a cast iron construction, this compressor is designed for exceptional balance, reduced vibration, and years of reliable use. An aluminum head and valve plate maximize heat dissipation, while superior O-ring seals keep oil leaks a non-issue. The high-efficiency aluminum flywheel ensures maximum airflow and lower start-up amps, and the high-flow regulator and coupler deliver peak performance to your tools. Operating at just 78 dBA - quieter than direct drive oil-free compressors - it won't disrupt your workspace. When it's time to move, 10 heavy-duty pneumatic wheels make transporting this unit around the shop or job site effortless.
PRICE
$789.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Tank Size | 25 gal |
Product Details
| Type | Portable |
| CFM | 6.2 CFM |
| Horsepower | 1.9 HP |
| Color | Yellow/Black |
| Wheels | Yes |
| Max PSI | 200 psi |
| Style | Vertical |
| Voltage | 120 V |
| Tank Orientation | Vertical |
| Manufacturers Part Number | DXCM251.com |
| Pump Type | Oil Lubricated |
| CFM @ 90 PSI | 6.2 CFM |
| Brand | DeWalt |