Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB54005

MPN #: CART-1000-DC

DC Power Hydraulic Scissor Cart - Single - CART-1000-DC

Product Description

These carts are ideal for quick lifting and ergonomic material handling. Battery-powered unit allows operators to raise and lower platform with the push of a button. Unit rolls on two rigid and two swivel polyurethane casters. Includes battery and on-board battery charger.

PRICE
$3,569.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit
3569.00
Buy 2 units - 3 units
3229.00Save $340.00 (10%)
Buy 4+ units
3129.00Save $440.00 (12%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length39-3/4 in
Width20-1/2 in
Lowered Height17-1/2 in
Raised Height37 in
Weight Capacity1000 lbs
Wheel Diameter5 in
Platform Width20 in
Platform Length39 in

Product Details

Wheel MaterialPolyurethane
TypeSingle Scissor Lift Table
Lift TypeHydraulic
Weight Capacity Range501 to 1000 lbs
Voltage12 V
ControlHand Operated
MaterialSteel
OperationBattery Powered
Manufacturers Part NumberCART-1000-DC
BrandVestil