Roll Smoothly on Large Pneumatic Wheels Hydraulic Elevating Carts are ideal for lifting and transporting loads with ease. Large front and rear pneumatic (air-filled) tires roll smoothly, especially on rough surfaces. Manual foot pump operation features a hydraulic system that includes a soft-lowering descent valve to protect the load from jarring. Ergonomic handle includes a toolbox for convenient storage. Rugged welded steel construction features a powder coated blue finish.
Pneumatic Tire Hydraulic Elevating Cart CART-PN-400 400 Lb. Capacity
|
Questions & Answers (0)
Product Description
PRICE
$1,389.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Lowered Height | 15 in |
| Raised Height | 34 in |
| Weight Capacity | 400 lbs |
| Weight | 133 lbs |
| Wheel Diameter | 7-7/8 in |
| Platform Width | 20 in |
| Platform Length | 27 in |
Product Details
| Assembly Required | No |
| Type | Single Scissor Lift Table |
| Color | Blue |
| Lift Type | Hydraulic |
| Wheel Type | Pneumatic |
| Control | Foot Operated |
| Material | Steel |
| Operation | Manual |
| Manufacturers Part Number | CART-PN-400 |
| Brand | Vestil |