Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3214466

MPN #: CART-1000-SCL

Vestil™ Steel Scissor Cart with Scale, 32" x 19-1/2" Platform, 1000 lb. Cap.

Product Description
The Scissor Cart with built-In scale is ideal for parts counting, inventory rooms, or shipping weights at the loading dock. Provides an ergonomic workstation while sitting or standing. The wheels are poly-on-poly. Features an internal safety velocity fuse in each cylinder.

Features:
  • Heavy-duty rough terrain scissor cart is ideal for landscaping and construction sites
  • Ergonomic design requires very little bending and lifting for maximum efficiency
  • Features durable construction in order to endure rough terrain for added strength and long life
  • Unit is compact for when limited space is available for optimal results


PRICE
$1,959.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length43 in
Width19-5/8 in
Height39 in
Lowered Height39 in
Raised Height38 in
Weight Capacity1000 lbs
Weight215 lbs
Wheel Diameter5 in
Platform Width19-1/2 in
Platform Length32 in

Product Details

Assembly RequiredNo
Wheel MaterialPoly-on Poly
TypeSingle Scissor Lift Table
ColorBlue
Lift TypeHydraulic
ControlHand & Foot Operated
MaterialSteel
OperationManual
Manufacturers Part NumberCART-1000-SCL
BrandVestil

Warranty

Warranty1 yr