Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB53986

MPN #: SCSC-2000-4848

Spring Counterbalanced Cart 2000 Lb. Capacity SCSC-2000-4848

Product Description

The Auto-Hite Cart raises or lowers as materials are removed or added to the platform, keeping material at an ergonomic work height. Increase efficiency while reducing potentially harmful bending and twisting motions. Carts utilize tension springs which can be adjusted in order to fit each particular application. All steel construction with removable bolt-on handle. Polyurethane casters are 5" x 2", (2) rigid and (2) swivel with brake. Overall height is 38".

PRICE
$3,149.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
3149.00
Buy 3+ units
2849.00Save $300.00 (10%)
Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length51-1/2 in
Width48 in
Height37-3/4 in
Lowered Height14 in
Raised Height34 in
Weight Capacity2000 lbs
Wheel Diameter5 in
Platform Width48 in
Platform Length48 in

Product Details

Wheel MaterialPoly-on Steel
TypeSingle Scissor Lift Table
ColorBlue
Lift TypeSpring Lift
Weight Capacity Range1401 to 2000 lbs
ControlHand Operated
MaterialSteel
OperationManual
Manufacturers Part NumberSCSC-2000-4848
BrandVestil