Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3214505

MPN #: CART-1000-LD-DC-SS

Vestil™ Partially SS Double Scissor Cart w/Foot Pump,60" x 24-1/2" Plaform,1000 lb. Capacity

Product Description
Standard scissor carts are great, but a stainless steel scissor cart is in a class of its own. With a powered hydraulic lift/lower feature, using this cart is not only extremely efficient but also ergonomically friendly. With just a push of a button the cart platform is a raised or lowered to the desired position. The sleek stainless steel design is simple to clean and limits needless scuffs or abrasions. Poly-on-steel casters roll effortlessly across a variety of surfaces.

Features:
  • Single scissor design
  • High handle to minimize slouching during transportation
  • Smooth rolling
  • Robust capacity is great for handling products both large and small
PRICE
$11,135.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24-1/2 in
Width24-1/2 in
Height46-3/4 in
Lowered Height46-3/4 in
Raised Height45 in
Weight Capacity1000 lbs
Weight575 lbs
Wheel Diameter5 in
Platform Width24-1/2 in
Platform Length60 in

Product Details

Assembly RequiredNo
TypeSingle Scissor Lift Table
ColorSilver
Lift TypeElectric
Caster Type(2) Rigid, (2) Swivel
ControlHand Operated
MaterialStainless Steel
OperationBattery Powered
Manufacturers Part NumberCART-1000-LD-DC-SS
BrandVestil

Warranty

Warranty1 yr