- Simple base installation
- Powered unit for quick lifting
- Large capacity for heavy loads
- Wide lift range for maneuvering products
DC Powered Jib Crane, 1,000 lb. Capacity, 44"H Span, 86-1/2"H Under Beam
Write a Review
|
Questions & Answers (0)
Product Description
Installed in your pick-up truck bed, this winch operated jib crane will help lift loads. Lift items from ground to truck bed height, then rotate into cargo area. Includes telescopic boom design with manual hydraulic hand pump to pivot boom up and down. Manual cable winch to lift and lower loads up to 500 pounds. Friction brake winch locks automatically when operator turns the handle counterclockwise to lower load. Cable usable length for all models is 24', except WTJ-2 (9' model WTJ-2). Unit comes with one fixed hook, one chain slot lock, and one cable hook with latch. The crane swivels on a 360 degree base. Safety yellow, galvanized or stainless steel finish available. Welded steel construction. 12V DC power option available.Features:
PRICE
$1,499.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 |
| Height | 56-1/2 |
| Weight Capacity | 1000 lbs |
| Weight | 163 lbs |
| Span | 30 - 44 |
| Base Diameter Or Dimension | 11 x 11 x 12-1/4 in |
| Under Beam Height | 13-1/2 to 86-1/2 in |
| I-Beam Height | 13-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Winch Truck Jib Crane |
| Color | Yellow |
| Series | WTJ |
| Power Type | DC |
| Style | DC Powered Jib Crane |
| Country of Origin | United States |
| Voltage | 12 |
| Material | Steel |
| Manufacturers Part Number | WTJ-4-DC |
| Motor Horsepower | 1 HP |
| Brand | Vestil |
Warranty
| Warranty | 90 Days yr |