Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kee Safety

Model # :WB296440

MPN #: P57-8

Kee Safety® Deck Bracket with Slot, 1-1/2" Diameter

Product Description
Kee Klamp® Fittings
Deck Bracket with Slot

Designed for the securing of various types of panels and flooring to pipe structures (i.e. plywood, plastic sheeting, wood planking, etc.). This fitting has a single offset flange to allow for the attachment of panels to pipe. See Type P50.
PRICE
$25.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
25.95
Buy 11 units - 25 units
24.50Save $1.45 (6%)
Buy 26+ units
23.75Save $2.20 (8%)
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Fitting Inside Diameter1-15/16 in
Nominal Pipe Size1-1/2 in

Product Details

Assembly RequiredNo
TypeDeck Bracket with Slot
Pipe Outer Diameter1-7/8 in
MaterialGalvanized Iron
Package Quantity1
ColorGray
Manufacturers Part NumberP57-8
Fitting TypeSwivel Fitting
AngleVariable
BrandKee Safety