Kee Safety® Flange, 2" Diameter
|
Questions & Answers (0)
Product Description
Kee Klamp® Fittings
Flange
This flange, with holes provided for countersunk flat head screw fixings only, is used on structures where the fixing required is positional only. Frequently used as a wall fixing bracket. 3/8"diameter fixing holes PA Warning: It is not recommended for use as a base flange to support guardrailing or balustrading.
Flange
This flange, with holes provided for countersunk flat head screw fixings only, is used on structures where the fixing required is positional only. Frequently used as a wall fixing bracket. 3/8"diameter fixing holes PA Warning: It is not recommended for use as a base flange to support guardrailing or balustrading.
PRICE
$57.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fitting Inside Diameter | 2-7/16 in |
| Nominal Pipe Size | 2 in |
Product Details
| Assembly Required | No |
| Type | Medium Flange |
| Pipe Outer Diameter | 2-3/8 in |
| Material | Galvanized Iron |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 61-9 |
| Fitting Type | Flange |
| Brand | Kee Safety |