x

Take 15% off your entire order!

Offer applied at checkout

Kee Safety - P57 7 - Deck Bracket with Slot, 1-1/4" Dia.

Kee Safety - P57 7 - Deck Bracket with Slot, 1-1/4" Dia.

Item #: WB296439

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $13.50

Save $0.68 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Kee Klamp® Fittings
Deck Bracket with Slot

Designed for the securing of various types of panels and flooring to pipe structures (i.e. plywood, plastic sheeting, wood planking, etc.). This fitting has a single offset flange to allow for the attachment of panels to pipe. See Type P50.

  • COLOR FINISH Gray
  • ASSEMBLY Assembled
  • BRAND Kee Safety
  • CONSTRUCTION Galvanized Iron
  • FITTING INSIDE DIAMETER 1.72
  • MANUFACTURERS PART NUMBER P57-7
  • MODEL 296439
  • NOMINAL PIPE SIZE INCHES 1-1/4
  • PIPE O.D. 1.66
  • TYPE Deck Bracket with Slot
Customer Review

Not Yet Reviewed

Product Q & A

There are 2 questions for this product.

  • Do we have sales and Product training tips?

    Question Asked By: July 21, 2011

    Answer This Question

  • Do we have sales and Product training tips?

    Question Asked By: July 21, 2011

    Answer This Question

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Kee Safety - P57 7 - Deck Bracket with Slot, 1-1/4" Dia.

Kee Safety - P57 7 - Deck Bracket with Slot, 1-1/4" Dia.

Item #: WB296439

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant