Dominion Faucets Deck Mount Pre-Rinse Faucet w/ 8" Spout
Write a Review
|
Questions & Answers (0)
Product Description
Pre-Rinse Faucet with Gooseneck Spout - Dual Lever Handles
PRICE
$365.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 36 in |
| Centers | 8 in |
| Spout Reach | 8 in |
Product Details
| Type | Faucet |
| Color | Silver |
| Gallons per Minute | 1.28 gal/min |
| Mounting Location | Deck |
| Material | Brass |
| Manufacturers Part Number | 77-9004 |
| Handle Style | Lever Handles |
| Brand | Dominion Faucets |
Compliance & Certifications
| Certifications | NSF AB1953 |
| Lead Free Compliant | Yes |
| ADA Compliant | No |
| NSF Certified | Yes |