Dominion Faucets Wall Mount Two Handle Faucet w/ 6" Gooseneck Spout
Write a Review
|
Questions & Answers (0)
Product Description
Service Sink Faucet with 6" Gooseneck Spout - 4" Mounting Centers
PRICE
$115.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Height | 6 in |
| Centers | 4 in |
| Spout Reach | 6 in |
Product Details
| Type | Faucet |
| Color | Silver |
| Gallons per Minute | 2 gal/min |
| Mounting Location | Wall |
| Number of Holes | 2 |
| Material | Brass |
| Valve Type | Compression |
| Number of Handles | 2 |
| Manufacturers Part Number | 77-9116 |
| Handle Style | Lever Handles |
| Brand | Dominion Faucets |
Compliance & Certifications
| Certifications | NSF AB1953 |
| Lead Free Compliant | Yes |
| ADA Compliant | No |
| NSF Certified | Yes |