MasterVision In/Out Magnetic Dry-Erase and Letter Board Combo, 24" X 36", Aluminum Frame
Write a Review
|
Questions & Answers (0)
Product Description
New Generation In-Out Letter boards are a modern and professional way to communicate staff schedules and visitor messages. The black grooved vinyl letter board section allow you to position plastic letters quickly and perfectly aligns. While the magnetic lacquered steel dry erase surface with sliding marker tray allows you to cleanly make changes to flexible schedules. Includes easy 4 corner mounting system with hardware. 24" x 36" board size. The dry-erase surface features a 10 year surface warranty.
PRICE
$149.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Height | 24 in |
| Board Size (W x H) | 36 x 24 in |
Product Details
| Assembly Required | No |
| Type | Combination Board |
| Frame Color Family | Silver |
| Color | Multi-colored |
| Surface Material | Dry Erase Board/Letterboard |
| Style | General Purpose |
| Mounting Location | Easy 4-corner mounting system, hardware included. |
| Description | In-Out Magnetic Dry Erase/Letter Board |
| Package Quantity | 1 |
| Frame Material | Aluminum |
| Manufacturers Part Number | GA0387830 |
| Magnetic | Yes |
| Indoor/Outdoor | Indoor |
| Brand | MasterVision |
Warranty
| Warranty | 10 Years on Surface |