Sunlite® Decorative Switch & Receptacle Cover Plate, 4-Gang, Ivory, Pack of 12
Write a Review
|
Questions & Answers (0)
Product Description
Sunlite® 4-gang Decorative switch and receptacle plate Molded in almond from break-proof plastic that will resist warping fading and discoloration over time Smooth face and rounded edges resist dust collection Includes color matched metal screws. It's perfect for updating old switch plates, completing new installations, or adding a touch of elegance to any room. UL Listed Standard 4-gang size (4-5/8 inches high 8-3/16 inches wide 3/16 inches deep).
PRICE
$20.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Made in the USA | No |
| Color | White |
| Application | "Residential, Commercial" |
| Manufacturers Part Number | 40917-NS |
| Contact Type | Decorative Switch & Receptacle Cover Plate |
| Grade | Commercial/Residential |
| Brand | Sunlite |
Compliance & Certifications
| Certifications | UL |