Sunlite® Decorative Switch & Receptacle Plate, 3-Gang, Almond, Pack of 12
Write a Review
|
Questions & Answers (0)
Product Description
Sunlite® 3-gang decorative switch and receptacle plate. Molded in almond from break-proof plastic that will resist warping, fading, and discoloration over time. Smooth face and rounded edges resist dust collection. Includes color matched metal screws. UL Listed. Standard 3-gang size (4-5/8 inches high, 6-3/8 inches wide, 3/16 inches deep).
PRICE
$18.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Made in the USA | No |
| Color | Brown |
| Application | "Residential, Commercial" |
| Manufacturers Part Number | 40913-NS |
| Contact Type | Decorative Switch & Receptacle Plate |
| Grade | Commercial/Residential |
| Brand | Sunlite |
Compliance & Certifications
| Certifications | UL |