Flex Dual Bevel Sliding Compound Cordless Miter Saw Bare Tool, 24V, 12" Blade Dia., 4000 RPM
Write a Review
|
Questions & Answers (0)
Product Description
Breeze through finishing cuts with the Flex 24V 12" Dual Bevel Sliding Miter Saw. This dual bevel sliding compound miter saw makes quick and easy bevel angle adjustments with its patented FastShift bevel lever. Its quick miter lock system sets the desired miter angle precisely while an LED shadow light aligns the blade to the cut line for ultimate accuracy. The 12-inch miter saw features a Spindle Stop shaft lock system for fast, easy blade changes and preventing inadvertent startups. An adjustable depth stop limits the depth of cut for dado and slot cuts, and table extensions expand from the sides of the base to support cutting longer materials like strips of crown molding. The sliding compound miter saw will make up to 630 crosscuts in 3-1/4-inch MDF with a 10.0Ah Stacked Lithium battery (sold separately) on a single charge. This cordless miter saw dominates with the Flex Stacked Lithium Advantage: unmatched battery power, runtime, and charging capability (battery and charger sold separately). The miter saw set includes the cordless miter saw, a dust bag, 60T carbide blade, vacuum adapter, material clamp, and blade change wrench. It's all protected by the Flex Limited Lifetime Warranty when registered within 30 days of purchase.
PRICE
$775.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Blade Size | 12 in |
| Arbor Size | 1 in |
Product Details
| Battery Type | Lithium-Ion |
| 45 Degree Bevel Cut | Yes |
| Max RPM | 4000 rpm |
| Type | Miter Saw Bare Tool |
| Corded/Cordless | Cordless |
| Color | Gray |
| Amperage | 10 A |
| Dust Bag Included | No |
| Battery Capacity | 10 Ah |
| Blade Speed | 4000 SFPM |
| Bevel Type | Dual |
| Sliding | Yes |
| Voltage | 24 V |
| Manufacturers Part Number | FX7141A-Z |
| Brand | FLEX |