Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Valley Craft

Model # :WBB3183255

MPN #: F88130A9

Valley Craft Deep Door Drawer Storage Cabinet, 58 Bins, All-Welded, 36"W x 24"D x 72"H, Gray

Product Description
Valley Craft's® 36 x 24 x 72" Multi-use utility Drawer Cabinet is the ultimate organization cabinet for people looking to efficiently store a variety of material. This heavy duty 14 gauge cabinets utilize a premium deep door design, full-width drawers with divider compartments, louvered bin brackets, and adjustable shelving – all combined in one cabinet.

4" doors provide additional convenient storage and improved durability. (4) full-width drawers are installed in the center of the cabinet and include drawer divider kits. Divider kits are able to create up to 25 compartments, customizable in size – ranging from 1" x 5" up to the full size of the drawer. (14) shelves are included: (2) 18" deep interior shelves, and (12) 4" deep door shelves. Interior shelves are easily adjustable on 7-3/8" increments, and have a 1,000 lb. capacity each. Door shelves are easily adjustable on 4" increments, and have a 100 lb. capacity each. Louvered bin brackets fill the top half of the door and interior of the cabinets, and are used to hang the included plastic storage bins. 58 Bins included: 36 (SX), 18 (M), 4 (L). The convenient handle with 3-point locking system helps keep supplies, inventory and other valuables secure (keys included). Additional accessories are sold separately.

Products are shipped fully assembled, and made in the U.S.A.

Features:
  • Premium powder coat paint finish in gray with red drawers
  • Accessory options include: storage bins, interior shelves, door shelves, and drawer kits (sold separately)


PRICE
$3,005.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height72 in
Weight420 lbs
Gauge14 ga

Product Details

Shelf Capacity1000 lbs
Number of Adjustable Shelves14
ColorGray/Yellow
Door TypeSolid Deep Door
Handle TypeSteel Three Point Locking
Number of Bins58
StyleDoors: Bins, Louvered Panels, Shelves; Interior: Bins, Louvered Panels, Shelves
Louvered PanelsDoors, Interior
Number of Shelves17
MaterialSteel
Construction TypeAll-Welded
Bin Color FamilyYellow
Package Quantity1
Manufacturers Part NumberF88130A9
Bin MaterialPolypropylene
Number of Fixed Shelves3
Base TypeFrame
BrandValley Craft

Warranty

Warranty1 yr