- 3-point locking system with chrome keyed handle and 5/16 diameter lock rods. SSC units have a chrome handle with a pad-lockable hasp
- Double doors open at 180° for full access to product
- Hook-On-Bins® by Durham are included
- Fully welded louvered panels reinforce cabinet and hold Hook-On-Bins®
- Hook-On-Bins® installed easily with no tools required
- Cabinets ship fully assembled
- Durable, textured, gray, powder coat finish
Durham Mfg.® HD Bin Storage Cabinet, 176 Red Bins, All-Welded, 48-1/8"W x 24-9/16"D x 72"H
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$3,515.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48-1/8 in |
| Depth | 24-9/16 in |
| Height | 72 in |
| Weight | 509.9 lbs |
| Gauge | 14 ga |
Product Details
| Cabinet Style | Bin Cabinet |
| Color | Gray/Red |
| Door Type | Solid Flush Door |
| Handle Type | Steel Three Point Locking |
| Number of Bins | 176 |
| Style | Doors: Bins; Interior: Bins |
| Louvered Panels | Doors, Interior |
| Material | Steel |
| Construction Type | All-Welded |
| Bin Color | Red |
| Package Quantity | 1 |
| Manufacturers Part Number | DC48-176-1795 |
| Bin Material | Plastic |
| Base Type | Frame |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |