Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bearings Limited

Model # :WBB973138

MPN #: 1606 2RS PRX

TRITAN Deep Groove Ball Bearings (Inch) 1606 2RS PRX, Sealed, Light Duty, 0.375" Bore, 0.9062" OD

Product Description
BL Deep Groove Ball Bearings (Inch) 1606-2RS, Sealed, Light Duty, 0.375" Bore, 0.9062" OD

Precision ground bearings designed to be domestically interchangeable with traditional (semi-ground) domestic inch series bearings. These ABEC 1 tolerance bearings incorporate grooved raceways on both the inner ring and outer ring, which enable them to sustain moderate axial loads in both directions in additional to radial loads. Balls are separated by steel cages.

Common Interchanges: 21506-88 General, 1606DC Nice, BR9906 Shatz



PRICE
$3.89

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length0.9062 in
Width0.9062 in
Depth0.9062 in
Height0.3125 in
Weight0 lbs
Bore Diameter0.375 in
Static Load Rating390 N
Outer Diameter0.9062 in

Product Details

Dynamic Load Rating (N)935
Static lbf390 lb-ft
Bearing StyleDeep Grove Ball Bearings
SeriesInch 1600
Common Interchanges21506-88 General, 1606DC Nice, BR9906 Shatz
Dynamic lbf935
MaterialCaged
DescriptionDeep Groove Ball Bearing
Manufacturers Part Number1606 2RS PRX
DutyLight
Grease RPM5000 rpm
BrandBearings Limited