Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bearings Limited

Model # :WBB973151

MPN #: 1635 2RS PRX

TRITAN Deep Groove Ball Bearings (Inch) 1635 2RS PRX, Sealed, Light Duty, 0.75" Bore, 1.75" OD

Product Description
BL Deep Groove Ball Bearings (Inch) 1635-2RS, Sealed, Light Duty, 0.75" Bore, 1.75" OD

Precision ground bearings designed to be domestically interchangeable with traditional (semi-ground) domestic inch series bearings. These ABEC 1 tolerance bearings incorporate grooved raceways on both the inner ring and outer ring, which enable them to sustain moderate axial loads in both directions in additional to radial loads. Balls are separated by steel cages.

Common Interchanges: 22812-88 General, 1635DC Nice, BR9935 Shatz



PRICE
$8.20

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1.75 in
Width1.75 in
Depth1.75 in
Height0.5 in
Weight0.2 lbs
Bore Diameter0.75 in
Static Load Rating1150 N
Outer Diameter1.75 in

Product Details

Dynamic Load Rating (N)2109
Static lbf1150 lb-ft
Bearing StyleDeep Grove Ball Bearings
SeriesInch 1600
Common Interchanges22812-88 General, 1635DC Nice, BR9935 Shatz
Dynamic lbf2109
MaterialCaged
DescriptionDeep Groove Ball Bearing
Manufacturers Part Number1635 2RS PRX
DutyLight
Grease RPM5000 rpm
BrandBearings Limited