TRITAN Deep Groove Ball Bearings (Inch) R2 2RS PRX, Sealed, Light Duty, 0.125" Bore, 0.375" OD
Write a Review
|
Questions & Answers (0)
Product Description
BL Deep Groove Ball Bearings (Inch) R2-2RS, Sealed, Light Duty, 0.125" Bore, 0.375" OD
Deep Groove ball bearings incorporate grooved raceways on both the inner ring and outer ring, which enable them to sustain moderate axial loads in both directions in additional to radial loads. Balls are separated by steel cages, permitting high speed operation.
Common Interchanges: 99R2, 33PP3 Fafnir, KLNJ 1/8 2RS RHP
Deep Groove ball bearings incorporate grooved raceways on both the inner ring and outer ring, which enable them to sustain moderate axial loads in both directions in additional to radial loads. Balls are separated by steel cages, permitting high speed operation.
Common Interchanges: 99R2, 33PP3 Fafnir, KLNJ 1/8 2RS RHP
PRICE
$3.07
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 0.375 in |
| Width | 0.375 in |
| Depth | 0.375 in |
| Height | 0.1563 in |
| Weight | 0 lbs |
| Bore Diameter | 0.125 in |
| Static Load Rating | 50 N |
| Outer Diameter | 0.375 in |
Product Details
| Dynamic Load Rating (N) | 144 |
| Static lbf | 50 lb-ft |
| Bearing Style | Deep Grove Ball Bearings |
| Series | Inch R |
| Common Interchanges | 99R2, 33PP3 Fafnir, KLNJ 1/8 2RS RHP |
| Dynamic lbf | 144 |
| Material | Caged |
| Description | Deep Groove Ball Bearing |
| Manufacturers Part Number | R2 2RS PRX |
| Duty | Light |
| Grease RPM | 49000 rpm |
| Brand | Bearings Limited |