TRITAN Deep Groove Ball Bearings (Inch) 1641 2RS PRX, Sealed, Light Duty, 1" Bore, 2" OD
|
Questions & Answers (0)
Product Description
BL Deep Groove Ball Bearings (Inch) 1641-2RS, Sealed, Light Duty, 1" Bore, 2" OD
Precision ground bearings designed to be domestically interchangeable with traditional (semi-ground) domestic inch series bearings. These ABEC 1 tolerance bearings incorporate grooved raceways on both the inner ring and outer ring, which enable them to sustain moderate axial loads in both directions in additional to radial loads. Balls are separated by steel cages.
Common Interchanges: 23216-88 General, 1641DC Nice, BR9941 Shatz
Precision ground bearings designed to be domestically interchangeable with traditional (semi-ground) domestic inch series bearings. These ABEC 1 tolerance bearings incorporate grooved raceways on both the inner ring and outer ring, which enable them to sustain moderate axial loads in both directions in additional to radial loads. Balls are separated by steel cages.
Common Interchanges: 23216-88 General, 1641DC Nice, BR9941 Shatz
PRICE
$11.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.25 in |
| Width | 2.25 in |
| Depth | 2.25 in |
| Height | 0.5625 in |
| Weight | 0.3 lbs |
| Bore Diameter | 1 in |
| Static Load Rating | 1785 N |
| Outer Diameter | 2 in |
Product Details
| Dynamic Load Rating (N) | 3150 |
| Static lbf | 1785 lb-ft |
| Bearing Style | Deep Grove Ball Bearings |
| Series | Inch 1600 |
| Common Interchanges | 23216-88 General, 1641DC Nice, BR9941 Shatz |
| Dynamic lbf | 3150 |
| Material | Caged |
| Description | Deep Groove Ball Bearing |
| Manufacturers Part Number | 1641 2RS PRX |
| Duty | Light |
| Grease RPM | 5000 rpm |
| Brand | Bearings Limited |