BL Deep Groove Ball Bearings (Metric) 6310-2RS, 2 Rubber Seals, Heavy Duty, 50mm Bore, 110mm OD
Deep Groove Ball Bearing - 2 Rubber Seals
Common Interchanges: 310SZZ MRC, 310PP FAF, 99610 NDH, 6310 LLU NTN
TRITAN Deep Groove Ball Bearings (Metric), 2 Rubber Seals, Heavy Duty, 50mm Bore, 110mm OD
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$45.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4.3307 in |
| Width | 4.3307 in |
| Depth | 4.3307 in |
| Height | 1.063 in |
| Weight | 2 lbs |
| Bore Diameter | 50 mm |
| Static Load Rating | 8600 N |
| Diameter | 110 mm |
Product Details
| Dynamic Load Rating (N) | 13900 |
| Static lbf | 8600 lb-ft |
| Bearing Style | Deep Grove Ball Bearings |
| Series | 6300 |
| Common Interchanges | 310SZZ MRC, 310PP FAF, 99610 NDH, 6310 LLU NTN |
| Dynamic lbf | 13900 |
| Material | Caged |
| Description | Deep Groove Ball Bearing |
| Manufacturers Part Number | 6310 2RS/C3 PRX |
| Oil RPM | 7500 rpm |
| Duty | Heavy |
| Grease RPM | 6400 rpm |
| Brand | Bearings Limited |