California Umbrella Deep Seat Cushion, Rectangular Memory Foam Core, Sunbrella Tuscan Fabric
Write a Review
|
Questions & Answers (0)
Product Description
Transform your outdoor seating area with this premiumreplacement deep seat cushion, featuring a luxurious and supportive rectangular memory foam core. Upholstered in high-end Sunbrella fabric in a Tuscan hue, this cushion offers unparalleled comfort and style. Sunbrella is renowned for its exceptional performance, making it the superior choice for outdoor living areas.
PRICE
$229.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 |
| Depth | 24 in |
| Fabric Weight | 30 oz |
| Thickness | 5-1/2 in |
| Back Height | 24 in |
Product Details
| Type | Seat Cushion |
| Color | Tuscan |
| Cover Type | Sunbrella |
| Weather Resistant | Yes |
| Pattern | Solid |
| Country of Origin | USA |
| Closure Type | Zipper |
| Made in the USA | Yes |
| Material | Sunbrella Acrylic |
| Manufacturers Part Number | 199484072235 |
| Grade | Commercial/Residential |
| Fits | Most Deep Seat Chair Frames |
| Shape | Rectangular |
| Fire Retardant | No |
| Water Resistant | Yes |
| Brand | California Umbrella |
Warranty
| Warranty | 10 Years |