- Comes in two types of foam: molded foam or memory foam
- High-quality foam provides superior comfort and relief for your lower back and tailbone areas
- Durable foam retains its shape
- Helps promote better posture and alignment of the spine
- Adds supportive cushioning to chairs at home, the office, car or when going to special events with friends and family
- Breathable mesh cover with non-slip bottom
- Removable cover is machine washable
- Size: 17.25 x 14 x 2.75 inches
- Weight: 1.86 pounds
DMI® Premium Memory Foam Coccyx Seat Cushion, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features & Benefits:
PRICE
$48.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17-1/4 in |
| Width | 14 in |
| Height | 2-3/4 in |
| Weight | 2 lbs |
Product Details
| Type | Seat Cushion |
| Material | Memory Foam |
| Package Quantity | 1 |
| Description | Premium Coccyx Seat Cushion |
| Color | Black |
| Manufacturers Part Number | 513-7958-0200 |
| Brand | DMI |
Warranty
| Warranty | 1 yr |