- Tubular Frame
- Support Rails
- Plastic bins slide easily into place
- each plastic bin has a capacity of 100 Lbs., Allows for storage and transportation of various products
- Ships fully assembled and ready for use
Durham Mfg.® Tub Rack Cart, Stainless Steel, 300 lb. Cap., 26"L x 18-3/4"W x 42"H
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$615.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 26 in |
| Width | 18-3/4 in |
| Height | 42 in |
| Weight Capacity | 300 lbs |
| Weight | 53.8 lbs |
| Wheel Diameter | 5 in |
| Gauge | 16 ga |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Type | Tub Rack Cart |
| Shelf Type | Flat |
| Color | Gray |
| Caster Type | (2) Rigid, (2) Swivel with Brakes |
| Wheel Type | Solid |
| Number of Shelves | 3 |
| Material | Stainless Steel |
| Manufacturers Part Number | STBR-183042-3-5PU |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 Year |