Deep Well Horizontal Coolers DW/SF Series, 65"W - DW64HC-B
Write a Review
|
Questions & Answers (0)
Product Description
CABINET CONSTRUCTION Exteriors of both deep well and shallow well models include attractive, wear-resistant vinyl on steel in black finish. Stainless steel options are available. Bottle cap opener and cap catcher is standard with all models. Tops of both deep well and shallow well models include easy glide, stainless steel lids and stainless steel counter top with integral glass stops. Optional glass lids, when specified, come with interior lighting. Lid locks are optionally available. Standard interior metal is galvanized steel. Stainless steel interior is optionally available. Adjustable dividers included are epoxy coated steel wire. Environmentally friendly foamed-in-place CFC and HCFC-free polyurethane insulation enhances the structural strength of the cabinet and helps increase energy efficiency. REFRIGERATION Forced air refrigeration systems provide ample capacity to chill and hold products between 32°F and 38°F. Refrigerant R134a used in systems is CFC and HCFC-free for compliance to environmental safety concerns. Condensate elimination is automatic and non-electric. ELECTRICAL Units wired at factory and ready for connection to a 115/60/1 phase, 15 amp dedicated outlet. 8' long cord and plug set included.
PRICE
$4,159.00
1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-3/4 in |
| Depth | 25-3/4 in |
| Height | 33-1/2 in |
| Compartment Width | 61 in |
| Compartment Depth | 22-1/2 in |
| Compartment Height | 27 in |
| Weight | 331 lbs |
Product Details
| Body Color Family | White |
| Light | No |
| Door Swing | RHD |
| Voltage/Frequency | 115 V AC/60 Hz V |
| Adjustable Shelf | No |
| Defrost Type | Manual |
| Material | Steel |
| Number of Shelves | 2 |
| Manufacturers Part Number | DW64HC-B |
| Brand | Beverage-Air |
| Type | Deep Well Horizontal Coolers DW/SF Series |
| Shelf Type | Wire |
| Horsepower | 1/3 HP |
| Color | Stainless Steel |
| Amperage | 1 A |
| Series | DW/SF |
| Capacity | 18.5 ft³ |
| Door Material | Stainless Steel |
| Description | Deep Well Horizontal Cooler |
| Thermostat Type | Dial |
Warranty
| Warranty | 5 Years Limited Manufacturer's |