True® Bottle Cooler Flat Top - 95-3/8"W X 26-5/8"D X 33-3/8"H
Write a Review
|
Questions & Answers (0)
Product Description
Bottle Cooler Flat Top - 95-3/8"W x 26-5/8"D x 33-3/8"H - TD-95-38
Constructed with wear resistant laminated black vinyl front and sides, matching black aluminum back, 300 stainless steel countertop and lid and welded, heavy duty galvanized base rail for long lasting durability. Slides neatly under bar or countertop for nearby access. Deep well design includes PVC coated adjustable bin dividers, removable bottle cap opener and cap catcher. Holds (37-1/2cs) 12oz bottles or (55cs) 12oz can capacity. Made in U.S.A. NEMA 5-15P. HP is 1/2. Door quantity is 3.
Note: Casters are not factory installed
Constructed with wear resistant laminated black vinyl front and sides, matching black aluminum back, 300 stainless steel countertop and lid and welded, heavy duty galvanized base rail for long lasting durability. Slides neatly under bar or countertop for nearby access. Deep well design includes PVC coated adjustable bin dividers, removable bottle cap opener and cap catcher. Holds (37-1/2cs) 12oz bottles or (55cs) 12oz can capacity. Made in U.S.A. NEMA 5-15P. HP is 1/2. Door quantity is 3.
Note: Casters are not factory installed
PRICE
$5,379.00
1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 95-3/8 in |
| Depth | 26-5/8 in |
| Height | 33-3/8 in |
Product Details
| Type | Flat Top |
| Shelf Type | Glass |
| Horsepower | 1/2 HP |
| Color | Black |
| Amperage | 1.3 A |
| Hertz | 60 Hz |
| Handle Type | Classic Handle |
| Adjustable Shelf | Yes |
| Capacity | 37.5 Cases Bottle/55 Cases Cans ft³ |
| Voltage | 115 V |
| Number of Doors | 3 |
| Defrost Type | Cycle |
| Number of Shelves | 3 |
| Phase | 1 |
| Door Color Family | White |
| Description | Bottle Cooler-Flat Top |
| Thermostat Type | Dial |
| Manufacturers Part Number | TD-95-38 |
| Brand | True |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| NEMA | 5-15P |