- 63 racks per hour
- 0.5gal (2L) of water per rack
- Guaranteed hot water sanitization
- Included atmospheric booster to raise incoming cold water to a constant temperature of min 180°F (82°C) and pressure throughout the rinsing cycle. No external booster is needed
- Energy Star 2.0 certified
- Full stainless steel AISI304 construction with double skin insulated hood
- Electronic control with temperature display, self-diagnostics for service ability
- Deep drawn stainless steel tank with round corners for easy to clean
- Inclined wash arms and ceiling to avoid washed water drops containing detergent on clean wares after the rinsing phase
- Included detergent and rinse aid pumps for automatic initial and continuous cycle loading ensure perfect results
- Revolving interchangeable stainless steel upper and lower wash/rinse arms
- Stainless steel tank filter easy removable for cleaning
- Automatic fill of wash tank
- Automatic self-cleaning cycle
- Vertical self-draining wash pump
- 17-5/16" door opening
- Three phase electrical connection
Veetsan Hoodtype Dishwasher, 208V, 3 Phase, Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
Characteristics and Advantages:
See price in cart
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 29-5/8 in |
| Depth | 29-3/4 in |
| Height | 61-11/16 in |
| Weight | 280 lbs |
Product Details
| Body Material | Stainless Steel |
| Color | Silver |
| Amperage | 24 | 40 | 34 A |
| Hertz | 60 Hz |
| Number of Baskets | 2 |
| Compressor Horsepower | 1.1 HP |
| Capacity | 6.34 Gal |
| Wattage | 9.9 W |
| Voltage | 208 V |
| Material | Stainless Steel |
| Watts | 9900 W |
| Manufacturers Part Number | 504291 |
| Brand | Veetsan |
Compliance & Certifications
| Energy Star Certified | Yes |
| Certifications | Energy Star® 2.0 |