Ohaus® Paper Roll, Thermal, STP103
Write a Review
|
Questions & Answers (0)
Product Description
Paper Roll, Thermal, STP103 - high-quality, clear prints with fast drying for receipts and labels. Its thermal technology eliminates the need for ink, reducing maintenance costs. Compact and reliable, it ensures smooth feeding and compatibility with various printers.
PRICE
$45.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-5/8 in |
| Width | 9-13/16 in |
| Height | 3-1/8 in |
| Weight | 1 lbs |
Product Details
| Type | Paper Roll |
| Material | Paper |
| Package Quantity | 1 |
| Description | Paper Roll & Thermal |
| Color | White |
| Manufacturers Part Number | 80251931 |
| For Use With | Fits All Adventurer Models |
| Brand | Ohaus |