Ohaus® Column Kit For CS D52, 26-13/16"H
Write a Review
|
Questions & Answers (0)
Product Description
Column kit for Ohaus® Defender 5000 bases.
PRICE
$165.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 26-13/16 in |
Product Details
| Assembly Required | No |
| Type | Column Kit |
| Material | Carbon Steel |
| Package Quantity | 1 |
| Description | Column Kit |
| Color | Silver |
| Manufacturers Part Number | 30424411 |
| For Use With | D52 Scales |
| Brand | Ohaus |