Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Meiji Techno

Model # :WBB2047603

MPN #: S-4500

Meiji Techno S-4500 Table Clamp Boom Stand

Product Description
The S-4500 Table Clamp Boom Stand is Meiji Techno America's most popular Ergonomic boom stand with a sturdy solid metal clamp to fit any industrial lab bench. Equipped with a pillar, crossarm and a 20mm drop down mounting post accepts F, FX or FC holders, (must be ordered separately) or focus blocks with a 20mm mounting hole which are commonly available from microscope manufacturers. Equipped with a 400mm (15.74") vertical pole and a 530mm (20.86") horizontal pole. The S-4500 table clamp boom stand offers minimal space requirement and greatest possible vertical post length in its series. The S-4500 can swing out of the way easily, clearing the workstation for other tasks. The horizontal arm can be moved freely left to right or can be securely locked into position with our T handle knobs. Extra length vertical posts are available in other models. The vertical column is used to compensate for taller specimen heights to accommodate the working distances of different microscope bodies. Anti-rotation is stabilized by a locking pin on the vertical post. The S-4500 Boom stand provides a comfortable amount of space for preparing mice, insects and other model organisms or semiconductor and electrical components. The S-4500 boom stand is designed for the zoom (EMZ Series), turret (EMT Series) and fixed (EMF Series) stereo bodies. This boom stand is an affordable; low cost with high quality safety features makes this boom stand unmatched value in its class. This stand has ample height and long reach to work on an inspect small to large parts under the microscope. Ergonomic flexibility, chemical resistant paint finish and corrosion resistant stainless steel columns makes this boom stand an excellent choice in labs and production facilities.

Note: F, FK, FX and FC focusing holders must be ordered separately.

PRICE
$819.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21 in
Width14 in
Height10 in
Weight42 lbs

Product Details

TypeMicroscope Accessories
ColorBeige
Accessory TypeStand
For Use WithEMZ (Zoom), EMT (Turret), EMF (Fixed) Series Stereo Bodies
MaterialPlastic/Cast Aluminum Alloy
DescriptionTable Clamp Boom Stand
Package Quantity1
Manufacturers Part NumberS-4500
Stand TypeBoom Stand
BrandMeiji Techno

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsISO9001, ROHS