Wobbler Sign Tapered Holder, 6" - Pkg Qty 1000
Write a Review
|
Questions & Answers (0)
Product Description
Clip Strip wobblers are sure to suit your every need. Two-sided tape may do for the stockroom, but an elegant sign holder can add style to your store! With adhesive tape on both ends, Use on a variety of in-store fixtures or displays, Tapered cut produces extra motion, Clear 15 mil PVC wobbles easily, 6" L.
PRICE
$90.00 Sold in packages of 1000 / $0.09 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
Product Details
| Type | Tapered C-Channel |
| Material | PVC |
| Package Quantity | 1000 |
| Description | Wobbler Sign Tapered Holder |
| Color | Clear |
| Manufacturers Part Number | 6060 |
| Accessory Type | Tapered C-Channel |
| Brand | Clip Strip Corp. |