Clear plastic holder puts the focus on your literature. Rounded edges offer a smooth, clean appearance, and slightly angled back keeps your materials at just the right angle for easy access. Countertop or wall mount options make this a perfect product for nearly any decor. Non-slip grooves keep literature from sliding. Classic, economical literature holder for use in lobbies, restaurants, libraries and more.
deflect-o 74901 DocuHolder for Countertop or Wall Mount Use, 6-1/2"W x 3-3/4"D x 7-3/4"H, Clear
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$19.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-1/2 in |
| Depth | 3-3/4 in |
| Height | 7-3/4 in |
Product Details
| Number of Compartments | 1 |
| Description | DocuHolder for Countertop or Wall Mount |
| Color | Clear |
| Manufacturers Part Number | 74901 |
| Brand | Deflecto |