Clear, compact, multi-compartment literature holder with tiered design offers better visibility and space efficiency. Angled design keeps your materials at just the right angle for easy access. Ideal for use in financial institutions, government buildings, medical offices, lobbies, libraries and more. Use this durable, plastic literature holder as a stand-alone display on countertops, or mount on a wall to put the focus on your materials. Wall mounting hardware not included.
deflect-o 77901 Multi Compartment DocuHolder, 4 Compartments, 6-1/2"W x 6-1/4"D x 10"H, Clear
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$57.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-1/2 in |
| Depth | 6-1/4 in |
| Height | 10 in |
Product Details
| Number of Compartments | 4 |
| Description | Multi Compartment DocuHolder |
| Color | Clear |
| Manufacturers Part Number | 77901 |
| Brand | Deflecto |