Delfin Brush Strips, 16-1/2"L
Write a Review
|
Questions & Answers (0)
Product Description
Brush Strip, 430mm (16.9") for use with TA.0133.0000 Squeegee Frame (2 required)
PRICE
$58.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16.5 in |
| Width | 1 in |
| Height | .25 in |
| Weight | 1 lbs |
Product Details
| Type | Brush Strips |
| Manufacturers Part Number | TA.0139.0000 |
| For Use With | TA.0227.0000 |
| Brand | Delfin Industrial |