Delfin Doublebend Wand For use With Floor Brush, 53"L, Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
Doublebend Wand, 50mm (2"), Stainless Steel, for use with Floor Brush (TA.0142.0000) or Squeegee (TA.0133.0000)
For use with Models: Floor Brush (TA.0142.0000) Or Squeegee (TA.0133.0000)
For use with Models: Floor Brush (TA.0142.0000) Or Squeegee (TA.0133.0000)
PRICE
$449.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 53 in |
| Width | 2 in |
| Height | 14 in |
| Weight | 4 lbs |
Product Details
| Type | Doublebend Wand |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | Vacuum Tools |
| Manufacturers Part Number | SL.0170.0011 |
| For Use With | Floor Brush Or Squeegee, TA.0141.0000 or TA.0132.000 |
| Brand | Delfin Industrial |