Features:
- Polished aluminum10" head
- Durable1.5" stainless steel tube
- Easy-touch valveandergonomic grip
Weights & Dimensions
| Weight | 7 lbs |
Product Details
| Type | Wand |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | Single Jet Wand |
| Color | Silver |
| Manufacturers Part Number | 8390-EZ |
| For Use With | 2002CS, 2005CS, 2008CS, LTD12-LX, 8070, HP90 |
| Brand | Mytee |