Features:
- Suitable for liquid cleanup
- Stainless steel construction
- Compact, light and portable
- 21 gal. capacity
- Cartridge filter and activated carbon filter included
- Requires 3/8" dia. air supply hose
Weights & Dimensions
| Length | 21 in |
| Width | 24 in |
| Height | 43 in |
| Weight | 79 lbs |
| Water Lift | 164.6 in |
| Hose Diameter | 3/8 in |
| Inlet Size | 80mm in |
Product Details
| Type | Wet/Dry Vacuum |
| CFM | 176.6 CFM |
| Pressure Power | 87 PSI |
| Type of Power | Pneumatic |
| Color | Silver |
| Filter Type | Standard |
| Style | Canister |
| Capacity | 21 gal |
| Filtration | Antistatic Polyester - Class M |
| Material | Steel |
| Manufacturers Part Number | AIREX 80 W 2V 1-2G |
| Decibels | 73 dB |
| Brand | Delfin Industrial |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | ATEX, CSA |