Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Delfin Industrial

Model # :WBB2680257

MPN #: DG KW4 D1

Delfin HEPA Vacuum - 26.4 Gallon 5 HP

Product Description
The DG KW4 D1 is NRTL certified for Classes I & II, Division 1, Groups D, E, F & G. This vacuum can increase the efficiency and productivity of any heavy industry.
Features:
  • Compact and portable and constructed with conductive powder coated steel
  • Side channel blower (continuous use/no maintenance up to 30,000 hours)
  • Bonding and grounding
  • Removable stainless steel collection tank and filter chamber
  • Pressure relief valve
  • Integrated cleaning system
  • Large surface Polyester antistatic, Class M star filter
  • Certified HEPA Class H14 as standard
  • NRTL certified for Classes I and II, Division 1 hazardous locations
PRICE
$27,109.00

1
1
Ships in 70 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length47 in
Width26 in
Height67 in
Weight280 lbs
Water Lift89.9 in
Cord Length30'
Inlet Size80mm in

Product Details

Wattage2300 W
FiltrationHEPA
MaterialSteel
Manufacturers Part NumberDG KW4 D1
Tank MaterialSteel
BrandDelfin Industrial
TypeExplosion Proof HEPA Vacuum
CFM241.33 CFM
Horsepower5 HP
Type of PowerThree Phase
ColorGray
Motor Amps8 A
StyleCanister
Capacity26-2/5 gal
Voltage460 V
Decibels75 dB

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsUL, NRTL, CSA