Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Delfin Industrial

Model # :WBB2680248

MPN #: DG 75 AF H

Delfin Canister Vacuum - 26.4 Gallon 11.5 HP

Product Description
The DG 75 AF H is the most cmpact vacuum amonth its power level and abilities. It produces an exceptional airflow rate that may be divided up to 4 ways for speed claning (this varies by application).
Features:
  • Compact, portable and constructed with powder coated steel
  • Side channel blower (continuous use/no maintenance upt to 30,000 hours)
  • Removable collection tank with two handed safety release
  • Large Surface Polyester Antistatic, Class M, High Filtration Efficiency, 53 ft2
  • Pressure relief valve
  • Integrated cleaning system
  • Control panel
  • HEPA filter included
PRICE
$23,499.00

1
1
Ships in 70 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length46 in
Width26 in
Height69 in
Weight375 lbs
Water Lift106.3 in
Cord Length30'
Inlet Size80mm in

Product Details

Wattage5290 W
FiltrationAntistatic Polyester - Class M
MaterialSteel
Manufacturers Part NumberDG 75 AF H
Tank MaterialSteel
BrandDelfin Industrial
TypeCanister Vacuum
CFM497.3 CFM
Horsepower11.5 HP
Type of PowerThree Phase
ColorGray
Motor Amps18.7 A
StyleCanister
Capacity26-2/5 gal
Voltage460 V
Decibels76 dB

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsUL, CSA