Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mr. Chain

Model # :WBB3217567

MPN #: 78224-6

Mr. Chain® Delineator with Reflective Stripe, Hexagonal Base, Blue, Pack of 6

Product Description
Crafted from durable polyethylene and engineered to meet NCHRP-350 specifications, our Delineators are built to withstand adverse weather and traffic impact, making them ideal for construction zones, industrial facilities, parking lots, roadways, and airports.

With Looper handles for convenient transport and accessory attachment, 18-pound recycled rubber weighted bases for stability, and reflective sheeting for improved nighttime visibility, these posts combine precision and durability to simplify safety and traffic control.

We recommend using 2 Inch Plastic Chain with Delineators. Plastic chain is not included.

Features:
  • NCHRP 350 Compliant; post is made from low density polyethylene with UV stabilizers to minimize fading.
  • Convenient Looper handle on the top allows for easy movement of one or multiple delineators.
  • Plastic chain can be run in one continuous piece through the Looper handle on the top of the delineator to restrict access to an area.


PRICE
$299.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17-1/8 in
Width17-1/8 in
Height47-1/2 in
Weight16 lbs
ReflectiveYes
Base Weight16 lbs
Reflective Stripe Height3
Base Diameter20 in

Product Details

SheetingHigh Intensity Grade
TypeDelineator Post System
FillableNo
ColorBlue
Number of Reflective Stripes2
FoldableNo
Base ShapeHexagonal
MaterialRubber/Low Density Polyethylene
Base Color FamilyBlack
DescriptionSix Delineators with Weighted Base
Package Quantity6
Manufacturers Part Number78224-6
Accepts Barricade LightNo
Grabber TopYes
BrandMr. Chain

Warranty

WarrantyLifetime yr