Mr. Chain® Delineator with Reflective Stripe, Hexagonal Base, Traffic Yellow, Pack of 6
Write a Review
|
Questions & Answers (0)
Product Description
Crafted from durable polyethylene and engineered to meet NCHRP-350 specifications, our Delineators are built to withstand adverse weather and traffic impact, making them ideal for construction zones, industrial facilities, parking lots, roadways, and airports.
With Looper handles for convenient transport and accessory attachment, 18-pound recycled rubber weighted bases for stability, and reflective sheeting for improved night time visibility, these posts combine precision and durability to simplify safety and traffic control.
We recommend using 2 Inch Plastic Chain with Delineators. Plastic chain is not included.
With Looper handles for convenient transport and accessory attachment, 18-pound recycled rubber weighted bases for stability, and reflective sheeting for improved night time visibility, these posts combine precision and durability to simplify safety and traffic control.
We recommend using 2 Inch Plastic Chain with Delineators. Plastic chain is not included.
PRICE
$299.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17-1/8 in |
| Width | 17-1/8 in |
| Height | 47-1/2 in |
| Weight | 16 lbs |
| Reflective | Yes |
| Base Weight | 16 lbs |
| Reflective Stripe Height | 3 |
| Diameter | 4 in |
| Base Diameter | 20 in |
Product Details
| Type | Delineator Post System |
| Fillable | No |
| Color | Yellow |
| Number of Reflective Stripes | 2 |
| Foldable | No |
| Base Shape | Hexagonal |
| Material | Rubber/Low Density Polyethylene |
| Base Color Family | Black |
| Description | Six Delineators with Weighted Base |
| Package Quantity | 6 |
| Manufacturers Part Number | 78228-6 |
| Grabber Top | Yes |
| Brand | Mr. Chain |