Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mr. Chain

Model # :WBB3217564

MPN #: 76948

Mr. Chain® Delineator Hook Kit with Reflective Chain, 2" x 40'L, Sky Blue, Pack of 6

Product Description
Features:
  • Upgrade safety measures and traffic control efficiency with our Delineator Hook Kit with Plastic Chain.
  • Crafted for versatility and durability, this kit is designed for use in diverse environments, from construction zones to parking lots! Help's in marking hazardous areas, directing traffic flow, or enhancing pedestrian safety.
  • Included are: (6) Delineator Hooks, (6) Delineator Snap Hooks, and 40 feet of 2 Inch Plastic Chain, essential for establishing clear visual barriers and pathways.
  • Our Delineator Hook Kit features an adaptable design that allows for use with existing delineators or attachment to items requiring larger hooks. Delineators are not included.


PRICE
$90.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2 in
Width2 in
Height6-1/2 in
ReflectiveYes
Reflective Stripe Height5/8
Diameter1/4 in

Product Details

SheetingHigh Intensity Grade
TypeDelineator Hook Kit with Reflective Chain
ColorBlue
Number of Reflective Stripes31
MaterialHDPE
DescriptionDelineator Hook Kit with Reflective Chain
Package Quantity6
Manufacturers Part Number76948
Accepts Barricade LightNo
Grabber TopYes
BrandMr. Chain

Warranty

WarrantyLifetime yr